Zippered Office Panel - 30 x 72", Black

Sound-absorbing panels quickly create walls and private spaces.
  • Recommended for offices, schools and clinics.
  • Full-length zippers for easy setup and teardown.
  • Connect multiple panels and position at any angle.
  • Lightweight, easy to move. 1 5/8" thick.
  • Steel boomerang feet sit flush to the floor.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-8956BL Panel 30 x 72" 38 $422 $400  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual: 30 1/4 x 72" (W x D x H)
  • Foot:
    • End to End: 15"
    • Each Side: 9"
MATERIAL:
  • Core: Plywood with foam padding
  • Frame: Steel
  • Exterior: 100% Polyester Fabric
FEATURES:
  • Semi-tackable
SPECIFICATIONS:
  • CA TB117-2013 compliant
  • Greenguard certified
  • Sound absorbing foam reduces noise level by 10 - 15 dB.
  • NRC (Noise Reduction Coefficient): 0.7
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H76 x 183 cm30 x 72"
WEIGHT17 kg38 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/25/2026 03:04:22 PM; CNWEB25