Digital Safe - Standard, 14 x 10 x 10"

Secure cash, documents, jewelry and other valuables.
  • For offices, shops and hotels.
  • Heavy-gauge steel body and door. 2 locking bolts.
  • Keypad lock with key override.
  • Removable shelf.
  • Secure to shelf or floor.
  • Mounting hardware included.
Not fire rated
MODEL
NO.
DESCRIPTION OVERALL DIM.
W x D x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8937 Standard 14 x 10 x 10" 0.6 21 $182 $172  ADD
DIMENSIONS:
  • Inside: 13 5/8 x 8 x 9 1/2" (W x D x H)
  • Door Opening: 9 1/2 x 7" (W x H)
  • Height (Above and Below Shelf): 4 1/2"
  • Locking Bolts (Diameter): 0.79"
THICKNESS:
  • Body: 15 gauge
  • Door: 8 gauge
FEATURES:
  • Foam padded bottom.
  • Holes in bottom and back for mounting.
  • Combination is changeable.
INCLUDES:
  • (4) AA Batteries for Keypad
  • (2) Keys
  • Concrete Mounting Hardware:
    • (4) Screws
    • (4) Anchors
    • (4) Washers
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIM. W x D x H36 x 25 x 25 cm14 x 10 x 10"
CAPACITY0.02 cu. M0.6 cu. ft.
WEIGHT10 kg21 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 10:22:33 AM; CNWEB23