Automatic Stretch Wrap Machine - 52 x 52 x 80"

Pre-stretches film 230% or 270% for speed and efficiency. Uses up to 80% less stretch wrap than our semi-automatic machine.
  • Wraps pallets tightly without damage, including light and irregular loads.
  • Wraps approximately 30 loads per hour – 12 RPM variable speed turntable.
  • Two wrap modes – Select spiral up and down or spiral up only.
  • Convenient photo eye – Allows operator to walk away.
  • Automatically cuts film at end of wrap cycle.
  • Side mounted carriage with fast film feed.
  • 115 volt, 15 amp.
  • Sorry, no returns accepted on this item.
  • Use with 20" wide Machine Length Stretch Wrap.
  • Optional Ramp sold separately.
C-UL Listed
MODEL
NO.
MAX. SKID SIZE
L x W x H
LOAD
CAPACITY
ROLL WIDTH SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-8923 52 x 52 x 80" 4,000 lbs. 20" 1,350 lbs. $20,475  ADD
DROP SHIPS ASSEMBLED IN 30 DAYS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
RETURNS:
  • Returns cannot be accepted for this item.
    • If damaged or defective please contact Uline.
WARRANTY:
  • 2 years
    • Limited to replacement of damaged/defective parts only.
      • Uline does not repair.
DIMENSIONS:
  • Overall: 116 x 92" (L x H)
  • Turntable: 65 x 3 1/4"  (Diam x H)
MATERIAL:
  • All steel construction
TEMPERATURE:
  • Performance: 0° C (32° F) and above
    • Will not work below this temperature.
COMPATIBILITY:
  • Requires a forklift.
    • Fork Width Required: 36"
  • For Electric or Long Fork Pallet Trucks:
    • May need to purchase a porch attachment for the optional ramp.
USAGE:
  • Standard Photo Eye Sensor:
    • Reads loads 24" or taller.
    • Will work with red film.
    • Will not work with:
      • Dark colored (black, blue, green) films.
      • Dark loads under clear film.
      • Loads with large holes.
      • Replace photo eye with H-4048 for these types of loads.
  • Not explosion proof.
  • Do not use with an extension cord.
  • Do not plug into a GFCI outlet.
SPECIFICATIONS:
  • V belt drive
  • 60 Hz, AC motor
  • Allen-Bradley Micro 830 PLC
  • C-UL Listed
SHIPPING:
  • Ships assembled
SPECIFICATIONSMETRICIMPERIAL
MAX. SKID SIZE132 x 132 x 203 cm52 x 52 x 80"
LOAD CAPACITY1814 kg4,000 lbs.
MAX. ROLL WIDTH51 cm20"
SHIPPING WEIGHT612 kg1,350 lbs.
PARTS:
  • H-1020-00643 Photo Sensor for Uline Stretch Wrap Machines
  • H-1020-CAM Cam Follower Assembly for Uline Semi-Automatic Stretch Wrap Machines
  • H-2304-THRUS Thrust Bearing for Manual Stretch Wrap Machine
Unable to find what you're looking for? Please contact us.
Add to Shopping List
10/18/2026 05:23:41 AM; CNWEB3