Portable Room Dividers - 11 Panels, 7'4", Black

Create meeting areas, offices and classrooms at a moment's notice.
  • For design studios and trade shows.
  • 3/4" thick, sound absorbing, tackable fabric panels are stain resistant.
  • Full-length hinges hold panels straight or at any angle.
  • Rolls smoothly on self-leveling casters. Locking corner casters.
  • Link end-to-end for longer runs. No additional hardware necessary.
  • Folds flat and latches closed for storage.

Information Option is unavailable; the next option is selected
Specify Color:
3 YEAR WARRANTY
MODEL
NO.
DESCRIPTION NUMBER OF
PANELS
DIMENSIONS
W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-8905BL Room Dividers 11 20'6" x 7'4" 187 $4,283 $4,147  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Open: 20' 5" x 2' 5" x 7' 4" (W x D x H)
  • Closed: 2' 1" x 3' 2" x 7' 4" (W x D)
  • Panel: 22 x 82" (W x H)
  • Floor Clearance: 5 3/4"
  • Casters:
    • Ends: 3" Locking swivel
    • Interior: 2" Swivel 
MATERIAL:
  • Panels:
    • Frame: Steel 
    • Core: Honeycomb and fiberglass
    • Exterior: Fabric 
FEATURES:
  • Panels: Scotchgard protection
  • Zinc plated latches connect multiple divider units.
SPECIFICATIONS:
  • NRC (Noise Reduction Coefficient): 0.65
  • Meets ASTM E84-08 Flammability Test Standards.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H6.2 x 2.2 M20' 6" x 7'4"
WEIGHT 85 kg187 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/14/2026 05:49:21 PM; CNWEB26