Desktop Privacy Panel - Freestanding, 72 x 24", Black Brackets

Create individual workspaces in your open floor plan.
  • Dividers define work areas, provide privacy and help prevent the spread of germs.
  • 3/16" thick frosted acrylic allows light through but blocks distractions.
  • Position on any flat surface. Nonslip feet keep divider in place.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H
WT.
(LBS.)
PRICE EACH BRACKET
COLOR
IN STOCK
SHIPS TODAY
1 3+
H-8874F-BL Freestanding 72 x 24" 28 $360 $353  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 70 7/8 x 23 5/8"
  • Bracket: 7 7/8 x 1 3/4 x 2 1/2"
MOUNTING HARDWARE:
  • Includes:
    • (3) Black freestanding brackets
    • Hardware
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H183 x 61 cm72 x 24"
WEIGHT13 kg28 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 09:38:57 PM; CNWEB4