Desktop Privacy Panel - Freestanding, 60 x 15", Black Brackets

Create individual workspaces in your open floor plan.
  • Dividers define work areas, provide privacy and help prevent the spread of germs.
  • 3/16" thick frosted acrylic allows light through but blocks distractions.
  • Position on any flat surface. Nonslip feet keep divider in place.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H
WT.
(LBS.)
PRICE EACH BRACKET
COLOR
IN STOCK
SHIPS TODAY
1 3+
H-8869F-BL Freestanding 60 x 15" 17 $240 $233  ADD
DIMENSIONS:
  • Actual: 59 1/16 x 15"
  • Bracket: 7 7/8 x 1 3/4 x 2 1/2"
MOUNTING HARDWARE:
  • Includes:
    • (2) Black freestanding brackets
    • Hardware
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H152 x 38 cm60 x 15"
WEIGHT8 kg17 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 05:34:55 PM; CNWEB4