Desktop Privacy Panel - Clamp-On, 24 x 15", Black Brackets

Create individual workspaces in your open floor plan.
  • Dividers define work areas, provide privacy and help prevent the spread of germs.
  • 3/16" thick frosted acrylic allows light through but blocks distractions.
  • Clamps onto edge of 3/4 - 1 3/4" thick desks and tabletops.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H
WT.
(LBS.)
PRICE EACH BRACKET
COLOR
IN STOCK
SHIPS TODAY
1 3+
H-8867C-BL Clamp-On 24 x 15" 7 $113 $106  ADD
DIMENSIONS:
  • Actual: 22 3/4 x 15"
COMPATIBILITY:
  • Compatible with:
    • Adjustable Height Training Tables
    • Adjustable Height Desks
    • Collaboration Tables
    • Mobile/Deluxe Mobile Training Tables:
      • Only when table is upright.
      • Not nestable with divider attached.
MOUNTING HARDWARE:
  • Includes:
    • (2) Black mounting brackets
    • Hardware
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H61 x 38 cm24 x 15"
WEIGHT3 kg7 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/07/2026 02:25:46 AM; CNWEB5