Safety Partition - Black

Separate dining areas and workspaces without obstructing views.
  • Crystal clear .04" thick plastic panel in a sleek, portable aluminum frame.
  • Scratch resistant.
  • Soft rubber feet and 4 locking casters.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x H x D
OVERALL
HEIGHT
THICKNESS WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2 3+
H-8863BL Safety Partition 40 x 75 x 16" 82" .04" 25 $486 $450 $416  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS: 
  • Overall (Actual):
    • With Casters: 39 1/4 x 82 x 15 1/2" (W x H x D)
    • With Feet: 39 1/4 x 80 x 15 1/2" (W x H x D)
  • Clear Panel: 36 x 72" (W x H)
THICKNESS: 
  • Panel (Actual): 1 mm
MATERIAL: 
  • APET
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H x D102 x 191 x 41 cm40 x 75 x 16"
OVERALL HEIGHT208 cm82"
THICKNESS1 mm.04"
WEIGHT11 kg25 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 08:05:48 PM; CNWEB24