Indoor Crowd Control Sign - "Keep Your Distance"

Direct customers and visitors at service counters or special events.
  • Attractive 7 x 11" black acrylic sign.
  • Bracket included.
  • Slides easily over Retractable Crowd Control Posts.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-8861 "Keep Your Distance" 7 x 11" 3 OVERSTOCK SALE!  $65
Regular Price $118
   Terms of Sale
 ADD
DIMENSIONS: 
  • Bracket (Diameter): 2 1/2" 
THICKNESS: 
  • Sign: 1/8" 
USAGE:
  • For indoor use only.
COMPATIBILITY: 
  • Not compatible with:
    • Outdoor Posts 
    • H-12259 Uline Black Crowd Control Posts with Retractable Belt
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H18 x 28 cm7 x 11"
WEIGHT1.4 kg3 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 11:18:28 AM; CNWEB23