Secondary Two-Bottle Eyewash Wall Station - 64 oz Capacity

SECONDARY

Quickly flush your eyes in emergency situations before you locate a primary eyewash station.
  • Includes: Starter bottles of saline solution, wall-mount station and hardware.
  • Saline Refill available.
MODEL
NO.
DESCRIPTION SIZE
H x W x D
TOTAL
CAP.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8852 32 oz. Two-Bottle Station 17 x 14 x 4" 64 oz. $82 $78  ADD
DIMENSIONS:
  • Bottles: 8 1/2 x 3 1/2" (H x Diameter)
USAGE:
  • Single use only
MOUNTING HARDWARE:
  • (4) Regular screws
SHELF LIFE:
  • 36 months from date of manufacture. 
    • Guaranteed 12 months remaining shelf life.
TEMPERATURE: 
  • Freezing Point: 0° C (32° F)
    • If saline freezes it must be discarded.
SPECIFICATIONSMETRICIMPERIAL
HEIGHT x WIDTH x DEPTH43 x 36 x 10 cm17 x 14 x 4"
CAPACITY1893 ml64 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 11:19:02 PM; CNWEB3