Secondary Single-Bottle Eyewash Wall Station - 16 oz Capacity

SECONDARY

Quickly flush your eyes in emergency situations before you locate a primary eyewash station.
  • Includes: Starter bottle of saline solution, wall-mount station and hardware.
  • Saline Refill available.
MODEL
NO.
DESCRIPTION SIZE
H x W x D
TOTAL
CAP.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8849 16 oz. Single-Bottle Station 14 x 11 x 4" 16 oz. $52 $49  ADD
DIMENSIONS:
  • Bottle: 6 3/4 x 3" (H x Diameter)
USAGE:
  • Single use only
MOUNTING HARDWARE:
  • (4) Regular screws
SHELF LIFE:
  • 36 months from date of manufacture. 
    • Guaranteed 12 months remaining shelf life.
TEMPERATURE: 
  • Freezing Point: 0° C (32° F)
    • If saline freezes it must be discarded.
SPECIFICATIONSMETRICIMPERIAL
HEIGHT x WIDTH x DEPTH36 x 28 x 10 cm14 x 11 x 4"
CAPACITY473 ml16 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/30/2026 10:11:03 PM; CNWEB6