Unger® Window Cleaning Kit

Clean any window with 8 ft. reach without using a ladder.
  • Recommended for restaurants, schools, offices and hotels.
  • Quality tools attach easily to telescopic pole.

    Includes:
    • (1) 4-8' Telescoping Pole
    • (1) Squeegee Handle
    • (3) Squeegee Blades
    • (1) 4" Scraper
    • (1) 1 1/2" Safety Scraper
    • (1) 14" Microfiber Washer
    • (3) Microfiber Wipes
    • (1) Nylon Carrying Case
MODEL
NO.
DESCRIPTION WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-8835 Window Cleaning Kit 6 $450 $437 $423  ADD
DIMENSIONS:
  • Case: 51 1/2 x 9 1/2 x 1 3/4" (L x W x H)
  • Tube (Diameter):
    • Inner: 13/16"
    • Outer: 15/16"
  • Handle Grip (Length): 4"
  • Standard (ACME) Thread: 5/8”
MATERIAL:
  • Squeegee Blades: Stainless steel
  • Telescopic Pole: Aluminum
INCLUDES:
  • (3) Squeegee blades (10", 14", 18")
  • (3) 16 x 16" Microfiber wipes
  • (1) Telescopic pole
  • (1) ErgoTec® Locking Cone
  • (1) Squeegee handle
  • (1) Safety scraper knife
  • (1) 4" Window scraper
  • (1) 14" Microfiber washer (T-bar & sleeve)
  • (1) 10-pk Plastic wedge clips
  • (1) 10-pk Glass cleaner tablets
  • (1) 36" Strip of replacement squeegee rubber
  • (1) Water resistant carrying case
SPECIFICATIONSMETRICIMPERIAL
WEIGHT2.7 kg6 lbs.
PARTS:
  • H-1920 Telescopic Pole - 4-8'
  • H-1920-CONE ErgoTec Locking Cone for Telescopic Poles
  • H-2583B Replacement Blades for 4" Floor Scrapers
  • S-21778 Glass Cleaner Tablets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/05/2026 07:02:13 PM; CNWEB23