Jumbo Storage Bin - 30 x 25 x 24", Standard

Safely store ice melt, sand and fertilizer.
  • Non-corrosive polyethylene. Weather resistant.
  • Built-in forklift channels. 2-way access.
  • Holds up to 10 bags of Uline Ice Melt.
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
L x W x H
CU. FT.
CAPACITY
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8806 Standard 30 x 25 x 24" 5 1/2 500 21 $272 $258  ADD
DIMENSIONS:
  • Inside:
    • Top (Below Lip): 28 x 23" (L x W)
    • Middle: 23 x 17" (L x W)
    • Bottom: 21 x 15" (L x W)
    • Height:
      • Back: 22" 
      • Front: 20"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
USAGE:
  • Not lockable.
SHIPPING:
  • Ships assembled.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H76 x 64 x 61 cm30 x 25 x 24"
CUBIC FEET CAPACITY156 L5 1/2 cu. ft.
CAPACITY227 kg500 lbs.
WEIGHT10 kg21 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 03:31:08 PM; CNWEB5