Multi-Lens LED Magnifier - 175% and 300% Lenses

Swap out lenses for the best magnification.
  • Use for critical inspection of microprocessors and solder joints.
  • 34" adjustable arm with table clamp.
  • 12-watt LED light. 50,000 hr. life.
  • Attached dust cover keeps lens clean.
  • Includes two lenses: Standard 175% and a 300% glass lens.

    Multi-Lens LED Magnifier
UL/C-UL Listed
MODEL
NO.
DESCRIPTION SIZE
L x W x H
ARM
SIZE
RECOMMENDED
USE
MAGNIFICATION PRICE
EACH
IN STOCK
SHIPS TODAY
H-8789 6" Magnifier 12934" 34" Critical Inspection 175% and 300% $267  ADD
DIMENSIONS:
  • Diameter:
    • 3 Diopter Lens: 6"
    • 8 Diopter Lens: 4 3/4"
  • Clamp:
    • Opening: 2 11/16"
      • Width: 1 1/2"
      • Depth: 2"
  • Power Cord (Length): 65"
MATERIAL:
  • Metal arm with plastic sheath.
SPECIFICATIONS:
  • Magnification:
    • 3 Diopter Lens (Pre-installed): 1.75 times normal size
    • 8 Diopter Lens: 3 times normal size
  • 110 V 
  • Brightness: 880 lumens
FEATURES:
  • Table clamp attaches to a standard rectangular table edge.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION15 cm6"
SIZE L x W x H30 x 23 x 86 cm12 x 9 x 34"
ARM SIZE86 cm34"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/18/2026 03:18:56 AM; CNWEB25