Spring Lift for 20 Bushel Poly Box Truck

Keep poly box truck contents at a workable height.
  • Spring loaded. Raises and lowers for easy loading.
  • Attaches to poly box truck with steel clips.
  • Vinyl-covered steel wire platform and springs.
  • Fits 20 bushel Poly Box Truck, sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8768 20 Bushel Spring Lift 43 x 26" 15 $248 $239  ADD
DIMENSIONS:
  • Actual: 43 x 26 1/2" (L x W)
CAPACITY:
  • Total Weight: 150 lbs
  • Requires 65 lbs of weight before lift will move downward.
COMPATIBILITY:
  • Not compatible with Basket Trucks.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W106 x 66 cm43 x 26"
WEIGHT7 kg15 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 12:01:37 AM; CNWEB23