Spring Lift for 6 Bushel Poly Box Truck

Keep poly box truck contents at a workable height.
  • Spring loaded. Raises and lowers for easy loading.
  • Attaches to poly box truck with steel clips.
  • Vinyl-covered steel wire platform and springs.
  • Fits 6 bushel Poly Box Trucks and Poly Tub Cart, sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8763 6 Bushel Spring Lift 26 x 15" 8 $163 $157  ADD
DIMENSIONS:
  • Actual: 25 1/2 x 15 5/8" (L x W)
CAPACITY:
  • Total Weight: 150 lbs
  • Requires 65 lbs of weight before lift will move downward.
COMPATIBILITY:
  • Not compatible with Basket Trucks.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W66 x 38 cm26 x 15"
WEIGHT3.6 kg8 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 09:38:28 PM; CNWEB5