Desktop Glass Dry Erase Board - White, 18 x 6"

Jot down notes and capture ideas while working at your desk.
  • Pull-out drawer stores markers and paper clips.
  • Glass writing surface will not ghost or stain.
  • Includes 1 black dry erase marker.
  • Additional Dry Erase Markers and Accessories available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-8761W Desktop Glass Board 18 x 6 x 2 1/2" 2 $59 $57  ADD
DIMENSIONS:
  • Top Tray: 18 x 1" (W x D)
  • Writing Surface: 18 x 5" (W x D)
  • Pull-Out Drawer Compartments (Inside):
    • Top: 7 x 2 1/4"
    • Left and Right Bottom: 2 x 1"
    • Middle Bottom: 3 x 1"
MATERIAL:
  • Frame: Aluminum
  • Pull-Out Drawer: ABS Plastic
USAGE:
  • Non-magnetic
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H46 x 15 x 6 cm18 x 6 x 2 1/2"
WEIGHT1 kg2 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 07:49:43 PM; CNWEB26