Plastic Gas Can - 2 12 Gallon

NO-SPILL®

Be prepared. Store extra fuel when hurricanes are in the forecast.
  • Press the button to pour. Flow automatically stops when mower or generator tank is full.
  • Stainless steel screen filter.
  • Internal flame prevention device.
CARB, EPA and CSA Approved
MODEL
NO.
DESCRIPTION CAPACITY
(GALLONS)
SIZE
L X W X H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-8716 Plastic Gas Can 1/2 81014" 2 $46 $45 $43  ADD
MATERIAL:
  • Rustproof HDPE (High Density Polyethylene)
SPECIFICATIONS:
  • ANSI/ASTM compliant
  • CSA approved
SPECIFICATIONSMETRICIMPERIAL
CAPACITY9.5 L2 1/2 gal.
SIZE L X W X H20 x 25 x 36 cm8 x 10 x 14"
WEIGHT1 kg2 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 08:14:59 PM; CNWEB26