Outdoor Safety Cabinet - Manual Doors, 45 Gallon

Weatherproof storage to keep aerosols, gasoline and flammable liquids safe.
  • Double wall 18-gauge steel with stainless steel 3-point locking system.
  • Durable weather and UV-resistant urethane finish.
  • Forkliftable.
  • Sloped roof with 2 3/4" overhang sheds rain and snow.
  • Meets NFPA, IFC and OSHA Standards. FM approved.

Information Option is unavailable; the next option is selected
MADE IN THE USA
15 YEAR WARRANTY
MODEL
NO.
OUTSIDE DIMENSIONS
W x D x H
CAPACITY
(GAL.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH STYLE IN STOCK
SHIPS TODAY
1 2+
H-8711M 43 x 18 x 71" 45 2 382 $3,105 $3,028  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside (With Feet): 47 1/4 x 18 x 69" (W x D x H)
  • Inside: 39 1/2 x 14 1/2 x 61 1/2" (W x D x H)
  • Welded Forklift Channels (Inside): 7 x 3 3/8"
  • Floor Mounting Holes (Diameter): 7/8"
  • Shelves: 39 1/2 x 14"
MATERIAL:
  • Floor Mounting Plate: 7 gauge steel
FEATURES:
  • Water resistant seals
  • Keyed alike
  • Shelves adjust in 5" increments.
CAPACITY:
  • Shelves: 500 lbs
INCLUDES:
  • (2) Keys
  • (2) Vent plugs
MOUNTING HARDWARE:
  • Floor mounting hardware not included.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS W x D x H109 x 46 x 180 cm43 x 18 x 71"
CAPACITY170 L45 gal.
WEIGHT173 kg382 lbs.
PARTS:
  • H-8712 Keys for Outdoor Safety Cabinets
  • H-8713 Additional Shelf for Outdoor Safety Cabinets - 30 and 45 Gallon
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 02:36:52 AM; CNWEB3