Fiberglass Twin Step Ladder - 8'

What the pros use on construction, roofing and remodeling jobs.
  • Steps on both sides allow for dual access without repositioning ladder.
  • Rock steady for one or two-man use.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Nonslip rubber feet.
  • Slip-resistant 3" steps.
  • 300 lb. load capacity per side.
  • Folds to only 6" wide.
CSA Grade 1A/ANSI Type 1A
MODEL
NO.
HEIGHT LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8646 8' 300 lbs. 26 x 73" 38 $634 $614  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Top: 8 9/16 x 13 5/16"
  • Slip-Resistant Steps (Depth): 3"
  • Width:
    • Rails: 3.12"
    • Flange: 1.1"
  • Height:
    • Max Standing: 5'8"
    • Average Reach: 12'2"
MATERIAL:
  • Top: Aluminum
FEATURES:
  • Hi-vis yellow
  • Reinforced edge bracing.
SPECIFICATIONS:
  • Meets OSHA requirements.
  • CSA Z11-18 compliant
SPECIFICATIONSMETRICIMPERIAL
HEIGHT244 cm8'
LOAD CAPACITY136 Kg300 lbs.
BASE WIDTH x DEPTH66 x 185 cm26 x 73"
WEIGHT17 Kg38 lbs.
ACCESSORIES:
  • H-12922 Little Giant® Adjustable Ladder Plank - 6-9'
  • H-12923 Little Giant® Adjustable Ladder Plank - 9-15'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 12:09:36 PM; CNWEB25