Patio Table - 46" Square

Contemporary, comfortable seating for wineries, restaurants and rooftop patios.
  • Withstands summer storms.
  • Stylish, synthetic wood won't fade, peel or crack.
  • Powder-coated steel frame.
MODEL
NO.
DESCRIPTION SIZE
W x L x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-8591 46" Square Table 46 x 46 x 29" 61 $512 $478  ADD
EASY ASSEMBLY. SHIPS UNASSEMBLED VIA MOTOR FREIGHT.
COMPATIBILITY: 
MATERIAL: 
  • Planks: Polyethylene
  • Frame: E-coated for rust resistance 
COLOR: 
  • Frame: Black 
  • Planks: Rustic Mocha
USAGE: 
  • Store indoors during lengthy periods of inclement weather and winter months.
  • Make sure furniture is completely dry before storage.
CLEANING INSTRUCTIONS: 
  • Cleans easily with mild soap and a damp cloth.
  • For daily care, wipe down with a dry cloth. 
  • Wipe spills immediately with a clean, dry cloth. 
  • Avoid the use of harsh cleaners. 
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION117 cm46"
SIZE W x L x H117 x 117 x 74 cm46 x 46 x 29"
WEIGHT28 kg61 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 02:59:24 AM; CNWEB25