Miller® Heavy Duty Belt - 2XL

Heavy duty belt provides increased protection without restricting movement.
  • 3" wide strong nylon webbing provides great support.
  • XX-Large fits 46" to 54".

Information Option is unavailable; the next option is selected
Specify Size:
    Meets CSA Z259.1
    MODEL
    NO.
    DESCRIPTION PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 3+
    H-856XX Heavy Duty Belt $201 $194  ADD
    MODEL NUMBER: 
    • Honeywell: 3NA/XXLBK
    MATERIAL:
    • Webbing:
      • Polyester: 85%
      • Urethane Elastomer: 15%
    CAPACITY:
    • 310 lbs
    STYLE:
    • Buckle: Tongue
    USAGE:
    • Body belts should be used for work positioning only or be used in conjunction with a full-body harness to provide fall protection.
    • Remove from service immediately after a fall.
    SPECIFICATIONS:
    • Meets:
      • ANSI A10.32
      • OSHA 1926.502
      • CSA Z259.1
    SPECIFICATIONSMETRICIMPERIAL
    SIZE2XL (117-137 cm)2XL (46-54")
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/13/2026 12:10:23 PM; CNWEB26