Additional Shelf for Bulk Storage Rack - Steel Decking, 72 x 36"

Add steel decking extra shelves to Bulk Storage Racks.
  • 22-gauge ribbed steel decking withstands concentrated weight.
  • Boltless assembly. Shelves snap into place
    and adjust at 2" increments.

    Bulk Storage Racks Steel Decking
MODEL
NO.
DIMENSIONS
W x D
SHELF
SUPPORTS
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8564-ADD 72 x 36" 4 2,750 58 $241 $235  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Beam Height: 3"
  • Steel Deck (Width): 12 5/8"
MATERIAL:
  • Beams: 14 gauge powder coated steel
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
USAGE:
  • Each shelf can hold 12 shelf supports.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D183 x 91 cm72 x 36"
SHELF CAPACITY1,247 kg2,750 lbs.
WEIGHT26 kg58 lbs.
ACCESSORIES:
  • H-5362 Touch Up Paint for Uline Single Tier Lockers - 12 oz, Grey
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/04/2026 01:12:09 PM; CNWEB5