Colored Scrub Brush - Long Handle, Blue

Keep brushes straight by color, one for food and the other for work surfaces.
  • Easy-grip handle with stiff polyester bristles.
  • For commercial kitchens and restrooms.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x L
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-8560BLU Long Handle 3 x 16" $26 $24 $23  ADD
DIMENSIONS:
  • Actual: 2.75 x 15.75 x 2.8" (W x L x H)
  • Bristles (Length): 1 1/2"
MATERIAL:
  • Block: Polypropylene
TEMPERATURE:
  • Maximum: 121° C (250° F)
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L8 x 41 cm3 x 16"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/15/2026 01:29:06 AM; CNWEB25