High Tensile Strapping Tools and Cart Offer - 5⁄8"

FOR STEEL STRAPPING
SAVE UP TO $196

Order our High Tensile Steel Strapping Tools and Cart together for extra savings.
  • For use with .025 to .031 tensile or thicker steel strapping.
  • Cart - Heavy duty brake keeps steel strapping from unwinding. Accommodates a 16x3" core size.
  • Tensioner - Strong and durable. For tensioning steel strapping on flat surfaces.
  • Sealer and Cutter - Dependable, heavyweight construction.
  • Strapping and 5/8" Open Metal Seals sold separately.
MODEL
NO.
FITS STRAPPING
WIDTH
INCLUDES SHPG.
WT.
REG.
PRICE
SALE
PRICE
IN STOCK
SHIPS TODAY
H-852 5/8" Cart, Tensioner,
Sealer and Cutter
69 lbs. $1,232 $1,087  ADD
NOT INCLUDED:
  • Seals and strapping sold separately.
SPECIFICATIONSMETRICIMPERIAL
FITS STRAPPING WIDTH16 mm5/8"
SHIPPING WEIGHT31 kg69 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 10:29:23 PM; CNWEB5