SIMPLEHUMAN® Restroom Receptacle - 1.6 Gallon

Keeps your bathroom stalls clean and tidy.
  • Smudge-proof, brushed stainless steel.
  • Silent, slow-close lid. Non-skid base.
  • Step-on foot pedal provides hands-free operation.
  • Use recommended SIMPLEHUMAN® B Liners.
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
CAPACITY
(GAL.)
WT.
(LBS)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-8507 Step-On Receptacle 14 x 9 x 9" 1.6 3 $67 $64  ADD
DIMENSIONS:
  • Outside (Actual): 13.6 x 8.9 x 9.3"  (H x W x D)
  • Step (Depth): 1 1/2" 
  • Rigid Liner (Outside): 6 3/4 x 8 3/4 x 11 1/8" (L x W x H)
MATERIAL:
  • Rigid Liner: Polypropylene
CAPACITY:
  • 6 L
  • US Gallon
INCLUDES:
  • (3) simplehuman® B trash liners
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS H x W x D36 x 23 x 23 cm14 x 9 x 9"
CAPACITY6 L1.6 gal.
WEIGHT1.4 kg3 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/03/2026 11:07:38 PM; CNWEB25