Heavy-Duty Welded Storage Cabinet with Drawers - 48 x 24 x 78"

Built like a tank. The ultimate cabinet for your heaviest motors and dies.
  • Thick, 12-gauge steel with powder-coat finish.
  • Raised, forkliftable base for easy transporting.
  • 14-gauge shelves hold almost a ton and adjust in 2 1/2" increments.
  • Bolt to floor for extra stability.
  • Padlockable handle.
  • 3 bearing slide drawers hold up to 400 lbs. of tools and parts.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF CAPACITY (LBS.) WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
SHELVES DRAWERS SHELF DRAWER 1 2+
H-8504 Welded Heavy Duty
w/ Drawers
48 x 24 x 78" 4 3 1,900 400 667 $4,640 $4,476  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual (Incl Handle): 48 1/4 x 26 x 78 1/2" (W x D x H)
  • Inside (Top of Drawer to Top of Unit): 46 x 23 x 49 1/4" (W x D x H)
  • Shelf: 45 7/8 x 20 3/4" (W x D)
  • Drawers:
    • Overall: 41 1/16 x 6" (W x H)
    • Usable: 39 9/16 x 19 5/8" (W x D)
  • Raised Base Opening: 40 7/8 x 6 1/4" (W x H)
MATERIAL:
  • Drawers: 12 gauge steel
COMPATIBILITY:
  • Padlocks (Sold Separately):
TypeExceptions
(Not Compatible)
Brass
SteelH-1632, H-1392
Heavy Duty Steel
Bluetooth®

Outdoor

Resettable Combo

Flexible Locks
FEATURES:
  • Can be lifted and moved with a pallet truck or forklift.
  • Shelves:
    • 4 Adjustable
    • Shelves and shelf bolts pre-installed inside cabinet.
CAPACITY:
  • Total Unit: 8,800 lbs
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H122 x 61 x 198 cm48 x 24 x 78"
DRAWER CAPACITY181 kg400 lbs.
WEIGHT303 kg667 lbs.
PARTS:
  • H-3722 Concrete Installation Kit for Rack Protectors and Pallet Racks
  • H-7643-SHELF Additional Shelf for Heavy-Duty Welded Storage Cabinets - 48 x 24"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 05:00:25 AM; CNWEB23