Job Ticket Rack - 9 Pockets, Red

Widely used for work order organizing and job tickets.
  • For factories, repair shops and service departments.
  • Oversized pockets to hold up to 9 x 12" job ticket holders.
  • Durable steel construction with powder-coat finish.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
W x D x H
POCKETS WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-8497R 14 1/2 x 2 x 40" 9 16 $125 $118  ADD
SHIPS ASSEMBLED VIA PARCEL CARRIER
DIMENSIONS: 
  • Compartments: 13 5/8 x 3/4 x 6 3/4" (W x D x H)
  • Mounting Holes (Width): 9"
THICKNESS:
  • 22 gauge
MOUNTING HARDWARE:
  • Includes:
    • (2) Screws
    • (2) Drywall anchors
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H37 x 5 x 102 cm14 1/2 x 2 x 40"
WEIGHT7 kg16 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/29/2026 10:44:59 AM; CNWEB3