Pedestrian Cable Protector - 36 x 5 x 1", Orange

DROP OVER

Shield cables and cords at trade shows, festivals and concerts.
  • Industrial polyurethane resists oil and abrasions. Textured surface for maximum traction.
  • Single channel protection. Open bottom.
  • Interlocking connectors.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CHANNEL SIZE
W x H
SIZE
L x W x H
WT. CAP.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-8490O Pedestrian 1/2 x 1/2" 3651" 2,100 $83 $76  ADD
DIMENSIONS: 
  • Actual: 36 x 5 1/4 x 3/4" (L x W x H)
MATERIAL:
  • UV-Stabilized Polyurethane Elastomer
TEMPERATURE:
  • Operating: -40° to 49° C (-40° to 120° F)
CAPACITY: 
  • Max Load: 
    • 1,050 lbs/tire 
    • 2,100 lbs/axle
ACCESSORIES: 
  • Optional Traction Kits Available Separately: 
    • Velcro Carpet Traction Kit: H-10040
      • (2) 37 x 1/4" Black Velcro Strips 
      • (1) Bottle of Clear Super Glue 
    • Rubber Traction Kit: H-10039
      • (18) Anti-slip Rubber Pads 
SPECIFICATIONSMETRICIMPERIAL
CHANNEL SIZE W x H4 x 1 cm1 1/2 x 1/2"
SIZE L x W x H91 x 13 x 2.5 cm36 x 5 x 1"
WEIGHT CAPACITY952 kg2,100 lbs.
PARTS:
  • H-10039 Rubber Traction Pads for Pedestrian Cable Protector - 1"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/21/2026 04:06:11 AM; CNWEB3