Uline Deluxe Lockers - Three Tier, 3 Wide, Assembled, 36" Wide, 18" Deep

The Hulk's locker! Withstands the punishment in schools and factories.
  • Ultra-quiet, reinforced doors. Heavy-gauge steel construction.
  • Louvers allow air to circulate.
  • Legs included - Add 6" to height.
  • Stainless steel recessed handles provide added security. Coat hooks included.
  • Use with Combination or Built-in Locker Locks, sold separately.

    Uline Deluxe Lockers
MODEL
NO.
CONFIGURATION NO. OF
LOCKERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE ASSEMBLED IN STOCK
SHIPS TODAY
1 2+
H-8488 Three Tier 3 Wide 9 361872" 266 $2,116 $2,045  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Each Locker:
    • Inside: 11 3/4 x 16 3/4 x 23 1/4" (W x D x H)
    • Door Opening: 9 x 22 1/4" (W x H)
THICKNESS:
  • Door/Frame: 14 gauge
  • Sides/Body: 16 gauge
  • Back: 18 gauge
COMPATIBILITY:
  • Not Compatible with:
    • Industrial Locker Number Plates
    • Industrial Base Plates
    • Industrial Sloping Tops
  • Other Compatible Padlocks:
TypeModel #
BrassH-2916
H-6718
SteelH-1632
H-1392
H-5664
H-5666
Flexible LockH-6720
Resettable ComboH-7801
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 46 x 183 cm36 x 18 x 72"
WEIGHT121 kg266 lbs.
ACCESSORIES:
  • H-4291-LNP Locker Number Plates #1-50
  • H-8047 Locker Number Plates #51-100
  • H-8048 Locker Number Plates #101-150
  • H-8049 Locker Number Plates #151-200
  • H-8050 Locker Number Plates #201-300
  • H-8051 Locker Number Plates #301-400
  • H-8052 Locker Number Plates #401-500
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 05:25:11 PM; CNWEB25