Wire Shelf Bin Organizer - 36 x 18 x 72" with 4 x 18 x 4" Blue Bins

Attractive chrome organizer for small parts storage in labs, pharmacies and offices.
  • Open wire design prevents dust buildup and maximizes airflow. NSF certified.
  • Moisture-resistant plastic bins slide and hang for easy access to parts.
  • Assemble in minutes. No tools or hardware required.
  • Optional 5" polyurethane Swivel Casters add mobility.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
RACK SIZE
W x D x H
BIN SIZE
W x L x H
BINS/
RACK
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-8478BLU 36 x 18 x 72" 4 x 18 x 4" 88 183 $830 $795  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Bins:
    • Outside (Actual): 4 1/8 x 17 7/8 x 4" (W x L x H)
    • Inside: 3 x 16 1/2 x 4"
    • Front (Inside): 1 7/8" H
    • Molded Label Holder Slot: 3 x 3/4"
  • Shelving:
    • Outside:
      • Width in the chart is rounded.
        • Subtract 1/4" from chart width to find actual outside width.
      • Depth: Same as listed in the chart.
    • Posts (Single Piece Construction): 1" Diameter  
    • Shelf Thickness: 1 1/4"
FEATURES:
  • Bins can be split into 8 compartments with optional dividers.
CAPACITY:
  • Bins: 35 lbs
  • Each Shelf: 800 lbs 
    • Based on evenly distributed loads with no casters.
INCLUDES:
  • (96) S-13399BLU bins but only 88 fit on the rack.
MATERIAL:
  • Bins: Polypropylene
  • Shelving:
    • Chrome-plated carbon steel
    • Rust resistant, not rust proof.
TEMPERATURE:
  • Bins: 0° - 93° C (32° - 200° F)
  • Shelving: -29° to 49° C (-20° to 120° F)
SPECIFICATIONS:
  • Only shelving is NSF certified.
SPECIFICATIONSMETRICIMPERIAL
RACK SIZE W x D x H91 x 46 x 183 cm36 x 18 x 72"
BIN SIZE W x L x H10 x 46 x 10 cm4 x 18 x 4"
WEIGHT83 kg183 lbs.
ACCESSORIES:
  • H-1205WH-RIG Caster for Wire Shelving Units - Rigid, 5"
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
  • S-13396D Dividers for 4 x 4" Shelf Bins - Black
  • S-21114 Plastic Shelf Bin Label Holders and Inserts - 3 x 3/4"
PARTS:
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/28/2026 02:38:39 AM; CNWEB4