Double Tier Stainless Steel Overshelves - 48 x 12"

Set of 2 top mounted shelves add storage and free up prep space.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE PER SET IN STOCK
SHIPS TODAY
1 2+
H-8456 Overshelves 48 x 12" 175 31 $386 $372  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Total Height with Table: 67"
  • Usable: 48 x 10 1/2" (L x W)
  • Shelf Lip: 1 1/2"
MATERIAL:
  • Shelf/Mounting Brackets: 16 gauge, Type 304 polished stainless steel
  • Supports: 22 gauge, Type 201 polished stainless steel
FEATURES:
  • Rounded front and back edges.
CLEANING INSTRUCTIONS:
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides or acids.
  • Always rinse with warm water and wipe dry after use.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W122 x 30 cm48 x 12"
CAPACITY79 kg175 lbs.
WEIGHT14 kg31 lbs.
PARTS:
  • H-5002 Hardware Pack for Stainless Steel Worktables
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 05:24:41 PM; CNWEB23