Additional Shelf for Cabinets - 30 x 18", Black

Additional shelf clips easily into cabinet without the use of hardware.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
W x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-8447ADD-BL 30 x 18" 7 $37 $36  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Actual: 29 1/2 x 16"
MATERIAL:
  • 20 gauge steel
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D76 x 46 cm30 x 18"
WEIGHT3 kg7 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 08:55:58 PM; CNWEB25