L-Shaped Industrial Packing Table - 72 x 78", Maple Top

Wraparound workbench provides extra space to get work done.
  • 1 3/4" thick maple top with square edges.
  • Table holds up to 1,000 lbs.
  • Assembles in a left or right-hand configuration.
  • 14" deep bottom shelf for storage.
  • Adjustable height from 30 to 37" in 1 1/2" increments.
  • Packing Table Accessories and Replacement Tops available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-8404-SMAP 72 x 78" 30-37" 1,000 265 $1,494 $1,466  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Adjustable Legs (Without Tabletop): 27 7/8 - 35 3/8"
  • Base Table: 72 x 30" (L x W)
  • Return Table: 48 x 30" (L x W)
  • Square Edge: 1/8" Radius
  • Shelf Clearance: 20 1/4"
  • Clearance Between Legs:
    • 72" Base Table: 66"
    • 48" Return Table (Back): 42"
  • Floor Mounting Holes (Diameter): 3/8"
  • Width of the maple strips varies from 3/4" to 1 3/4".
THICKNESS:
  • Legs:
    • Primary Material: 12 gauge
    • Upper Section: 13 gauge
MATERIAL:
  • Tabletop: Lacquer finish
    • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
FEATURES:
  • Most durable tabletop.
USAGE:
  • Bottom shelf is not adjustable.
  • Can be assembled without bottom shelf.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 198 cm72 x 78"
ADJUSTABLE HEIGHT76-94 cm30-37"
CAPACITY454 kg1,000 lbs.
WEIGHT120 kg265 lbs.
ACCESSORIES:
  • H-10033 Under-Desk Keyboard Tray
  • H-1550 Packing Table Locking Drawer - 18 x 15 x 8"
  • H-3660 Packing Table Electric Top Shelf - 72"
  • H-4128 Tabletop Power Strip - 12 Outlet
  • H-4833 Packing Table Locking Drawer - 25 x 22 x 6"
  • H-5505 Packing Table Top Shelf - 72"
  • H-6350 Packing Table Storage Cabinet - 18 x 15 x 17"
  • H-6851 Packing Table Leg Outlet
  • H-7595 Packing Table File Drawer - 24 x 15 x 16 1/2"
  • H-7835 Tabletop Power Strip - 18 Outlet
  • H-9971 Packing Table Shelf Extension - 72 x 7"
PARTS:
  • H-1128-SMTOP Replacement Packing Tabletop - 48 x 30", Maple with Square Edge
  • H-1128LEG Adjustable Bench Legs for Packing Tables and Workstations - 30"
  • H-1136-PLUG Locking Tabs for Industrial Packing Tables
  • H-1137-SMTOP Replacement Packing Tabletop - 72 x 30", Maple with Square Edge
  • H-1137STRGR Lower Shelf and Stringer for Packing Tables and Workstations - 72"
  • H-1138-FOOT Adjustable Foot Insert for Industrial Packing Tables
  • H-1222-HRDWR Hardware for Packing Tables
  • H-8405 Stringer for L-Shaped Industrial Packing Tables and Workstations - 48"
  • H-8406 Adjustable Bench Legs for L-Shaped Packing Tables and Workstations - 30"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/04/2026 12:18:48 PM; CNWEB3