L-Shaped Industrial Packing Table - 72 x 78", Laminate Top

Wraparound workbench provides extra space to get work done.
  • 1 5/8" thick laminate top with square edges.
  • Table holds up to 1,000 lbs.
  • Assembles in a left or right-hand configuration.
  • 14" deep bottom shelf for storage.
  • Adjustable height from 30 to 37" in 1 1/2" increments.
  • Packing Table Accessories available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-8404-LAM 72 x 78" 30-37" 1,000 254 $1,108 $1,087  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Adjustable Legs (Without Tabletop): 27 7/8 - 35 3/8"
  • Base Table: 72 x 30" (L x W)
  • Return Table: 48 x 30" (L x W)
  • Shelf Clearance: 20 1/4"
  • Clearance Between Legs:
    • 72" Base Table: 66"
    • 48" Return Table (Back): 42"
  • Floor Mounting Holes (Diameter): 3/8"
THICKNESS: 
  • Legs:
    • Primary Material: 12 gauge
    • Upper Section: 13 gauge
MATERIAL:
  • Tabletop:
    • Surface: Plastic
    • Core: Particle board
USAGE:
  • Bottom shelf is not adjustable.
  • Can be assembled without bottom shelf.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 198 cm72 x 78"
ADJUSTABLE HEIGHT76-94 cm30-37"
CAPACITY454 kg1,000 lbs.
WEIGHT115 kg254 lbs.
ACCESSORIES:
  • H-10033 Under-Desk Keyboard Tray
  • H-9971 Packing Table Shelf Extension - 72 x 7"
PARTS:
  • H-1128LEG Adjustable Bench Legs for Packing Tables and Workstations - 30"
  • H-1136-PLUG Locking Tabs for Industrial Packing Tables
  • H-1137STRGR Lower Shelf and Stringer for Packing Tables and Workstations - 72"
  • H-1138-FOOT Adjustable Foot Insert for Industrial Packing Tables
  • H-1222-HRDWR Hardware for Packing Tables
  • H-8405 Stringer for L-Shaped Industrial Packing Tables and Workstations - 48"
  • H-8406 Adjustable Bench Legs for L-Shaped Packing Tables and Workstations - 30"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/04/2026 12:15:20 PM; CNWEB23