Mobile Shelving Cover - 60 x 18 x 72", Heavy Duty, Blue

Protect shelf contents from dust, debris, water and "prying eyes."
  • Slip easily over mobile, wire and slanted shelving.
  • Flexible, water-resistant material. Fold and store when not in use.
  • Durable nylon with hook and loop closure. Reinforced corners.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION COVER SIZE
W x D x H
FITS CARTS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-8321HDBLU Heavy Duty 60 x 18 x 72" 60 x 18 x 78" 5 $166 $151  ADD
Ships same day from Uline Toronto
DIMENSIONS:
  • Actual: 60 1/2 x 18 1/2 x 71"
  • Opening: 51 x 71"
THICKNESS:
  • Hook and Loop Closure: 1"
MATERIAL:
  • Nylon: 600 denier
TEMPERATURE:
  • -10° to 100° C (14° - 212° F)
CLEANING INSTRUCTIONS: 
  • Machine wash cold and air dry.
  • Steam to remove wrinkles.
COMPATIBILITY:
  • Not compatible with Stock Picker or Security Carts.
USAGE:
  • When covering shelving, casters will be exposed for maneuverability.
SPECIFICATIONSMETRICIMPERIAL
COVER SIZE W x D x H152 x 46 x 183 cm60 x 18 x 72"
FITS CARTS W x D x H152 x 46 x 198 cm60 x 18 x 78"
WEIGHT2.3 kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/01/2026 04:40:12 AM; CNWEB4