Black Mobile Shelving - 60 x 18 x 78", Black Casters

Decorative, maneuverable heavy-duty carts look good in offices, stores and warehouses.
  • 4 Shelf – Longer posts give more space for larger items. Greater capacity for fewer trips.
  • Easy to clean; won't collect dirt.
  • Shelves adjust in 1" increments.
  • 5" locking swivel casters included.
  • NSF certified.
  • Optional Wire Shelving Accessories available.

Information Option is unavailable; the next option is selected
Specify Caster Color:
MODEL
NO.
DIMENSIONS*
W x D x H
SHELF
QTY.
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH CASTER
COLOR
IN STOCK
SHIPS TODAY
1 3+
H-8276BL-BL 60 x 18 x 78" 4 1,000 94 $401 $386  ADD
* Casters included in height

SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Posts (Single Piece Construction): 72 x 1" (H x Diam)
  • Outside:
    • Width in the chart is rounded.
      • Subtract 1/4" from chart width to find actual outside width.
    • Depth: Same as listed in the chart.
  • Usable Loading Area (Due to Posts):
    • Width & Depth: Subtract 2 3/4" from outside dimensions.
  • Shelf Thickness: 1 1/4"
CAPACITY:
  • 650 lbs per shelf.
  • Cart not to exceed 1,000 lbs.
MATERIAL:
  • Powder coated carbon steel
  • Rust resistant, not rust proof.
TEMPERATURE:
  • -29° to 49° C (-20° to 120° F)
USAGE:
  • Recommended for indoor use only.
  • Casters:
    • Do not install self-leveling feet when installing casters.
    • Recommended for hard surfaces only (tile, carpet, warehouse floors).
    • Not designed to withstand repeated force from speed bumps, elevator gaps, holes/ruts.
    • Use H-7569 Pneumatic Casters for uneven or rough surfaces.
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H152 x 46 x 198 cm60 x 18 x 78"
CAPACITY454 kg1,000 lbs.
WEIGHT43 kg94 lbs.
ACCESSORIES:
  • H-4561 Rigid/Swivel Casters for 18" Wide Wire Cart - Set of 4
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
PARTS:
  • H-1205-CAPS Post Caps for Wire Shelving
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
  • H-3183BL Additional Black Wire Shelves - 60 x 18"
  • H-6797BL Post for Black Wire Shelving - 72"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 04:04:27 AM; CNWEB5