Portable Safety Barrier - Powder Coated, Flat Feet

Temporarily manage foot traffic around job sites, festivals and sporting events.
  • Welded 1 1/4" diameter frame with 5/8" diameter uprights.
  • Removable feet for easy stacking and storage.
  • Barriers interlock to create long runs.
  • Easy to set up and take down.
  • Safety yellow for greater visibility.
  • Flat Feet – Sit flush on ground to prevent tripping in high-traffic areas.
  • Nylon Cover available.
MODEL
NO.
DESCRIPTION FOOT
STYLE
SIZE
L x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-8269 Powder Coated Flat 8 1/2' x 40" 33 $194 $180  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Spacing Between Uprights: 5 1/4"
  • Height to Bottom Rail: 12"
  • Feet: 19 3/4 x 2 3/8 x 1/4" (L x W x H)
THICKNESS:
  • Outer Frame: 16 gauge
  • Uprights: 18 gauge
  • Feet: 3 gauge
MATERIAL:
  • Carbon steel
SPECIFICATIONSMETRICIMPERIAL
SIZE L x H259 x 102 cm8 1/2' x 40"
WEIGHT15 kg33 lbs.
PARTS:
  • H-8269-FEET Flat Feet for Portable Safety Barriers - Powder Coated
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 11:41:48 PM; CNWEB3