Industrial Shrink Wrap System - 13", without Heat Gun

Compact, all-in-one design dispenses, seals and trims film.
  • Handles 1 - 2 packages per minute.
  • Use with shrink bags, tubing or film.
  • Heavy-duty steel construction. UL/C-UL listed.
  • System includes: Bar Sealer, 100 ft. of 75 gauge PVC Film, 1 Arm Spring and Anchor, 1 Fuse.
  • 13" Service Kit available.
  • View video.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE PRICE
EACH
STYLE IN STOCK
SHIPS TODAY
H-8254NG Without Gun 13" $527  ADD
DIMENSIONS:
  • Overall: 19 x 11 x 5" (W x D x H)
  • Seal Width: 1/8"
  • Wire Length (Including Ring Terminals): 14.81"
COMPATIBILITY:
  • Will accept rolls up to 10" diameter.
  • Seals up to 4 mil film. 
INCLUDES:
  • 10" wide roll of shrink film
USAGE:
  • Will not create an airtight seal.
  • Element is located in the bar/arm that is pressed down.
  • Element life depends on many variables:
    • Temperature settings, amount of use, bag thickness, etc.
REPLACEMENT PARTS:
  • If Only Wire Needs Replacing: H-8254-NWIRE
  • Wire and Teflon Tape: H-8254-MAINT
  • If Only Teflon Tape Requires Changing:
SPECIFICATIONSMETRICIMPERIAL
SIZE33 cm13"
PARTS:
  • H-312-5027 Small Foot for Industrial Shrink Wrap Systems
  • H-312-SC Square Cap for Industrial Shrink Wrap Systems
  • H-312-SLEEVE Insulator Sleeve for Industrial Shrink Wrap Systems
  • H-312AS Arm Spring for Industrial Shrink Wrap Systems
  • H-312SPAD Sealing Pad for Industrial Shrink Wrap Systems
  • H-375-FHOLDR Fuse Holder for Industrial Shrink Wrap Systems
  • H-460-TD100 Timer Assembly for Industrial Shrink Wrap System
  • H-8256-EHS Element Holder Screw for Industrial Shrink Wrap Systems
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 01:33:39 PM; CNWEB5