Uline Ratchet Tie-Downs - Flat Hook, 2" x 27'

Secure and ship rail, truck and trailer loads.
  • Secure loads on flatbed trailers.
  • Tough polyester webbing.
MODEL
NO.
FITTING
STYLE
SIZE
W x L
RECOMMENDED USES CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-8203 Flat Hook 2" x 27' Trailers and flatbeds 10,000 $36 $33 $29  ADD
FEATURES:
  • Flat Hook Finish: Black E-Coating
USAGE:
  • Recommended Use: Minimum of 2 and Maximum of 4 wraps of webbing around ratchet mechanism.
SPECIFICATIONS:
  • Meets WSTDA standards.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L48 mm x 8 M2" x 27'
CAPACITY4,536 kg10,000 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 12:33:41 AM; CNWEB4