4-Shelf Steel Cart - 40 x 24 x 60"

Lightweight inventory truck.
  • Recommended for small warehouses or retail stockrooms.
  • Durable steel construction. Powder-coated.
  • 3" deep shelves are 13" apart. Adjustable.
  • 5" polypropylene casters: 2 swivel, 2 rigid.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8167 40 x 24 x 60" 800 lbs. 4 94 $497 $469  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Actual (With Handle): 39 1/2 x 24 x 60"
  • Shelf (Usable): 35 7/8 x 23 7/8 x 3 1/4"
THICKNESS:
  • Body: 20 gauge
  • Posts: 16 gauge
MATERIAL:
  • Painted steel (Not stainless steel)
FEATURES:
  • Can add a 5th shelf. (H-592-SHLF)
  • Two wheels closest to the handle swivel.
REPLACEMENT CASTERS:
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H102 x 61 x 152 cm40 x 24 x 60"
LOAD CAPACITY363 kg800 lbs.
WEIGHT43 kg94 lbs.
PARTS:
  • H-592-CA5125 Polypropylene Caster for Steel Push Carts - Swivel, 5 x 2"
  • H-592-SHLF Top Shelf for Steel Push Cart - 36 x 24 x 3", Gray
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 07:30:01 PM; CNWEB5