Umbrella Base - Under-Table

Slim, lightweight design.
  • Square flat base doesn't get in the way.
  • Sturdy steel construction.
  • Two-piece stem design allows for variable table heights or freestanding use.
  • Umbrella sold separately.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8160 Under-Table Base 18 x 18 x 18" 35 $156 $150  ADD
DIMENSIONS: 
  • Outer Diameter: 2"
COMPATIBILITY: 
  • Umbrella poles up to 1 1/2" in diameter. 
COLOR: 
  • Black 
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H46 x 46 x 46 cm18 x 18 x 18"
WEIGHT16 kg35 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 10:16:33 AM; CNWEB4