Umbrella - 9', Blue

Take on the sunniest days with these big, wide umbrellas.
  • Opens to 9 ft. wide.
  • Fits tables with 1 1/2" center hole.
  • Durable spun polyester fabric resists fading and mildew. Washable.
  • Use with Umbrella Bases, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-8158BLU Umbrella 108 x 108 x 102" 14 $313 $306  ADD
DIMENSIONS:
  • Pole: 
    • Bottom Length: 32"
    • Diameter: 1 3/8"
FEATURES:
  • Lift: Crank
  • Vent Style: Single Wind Vent 
USAGE: 
  • Umbrella should be in down position when not in use. 
    • High winds and rain may damage product.  
SPECIFICATIONS:
  • Meets or exceeds UV Standard 801
  • CA TB117-2013 compliant
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H274 x 274 x 259 cm108 x 108 x 102"
WEIGHT6 kg14 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 02:10:44 AM; CNWEB25