Portable Stove - Silver

CLICK 2 COOK™

For camping, fishing and tailgating.
  • Stainless steel with cast aluminum burner. Matchless ignition.
  • High-output adjustable heat, from simmer to boil.
  • Gas leak and pressure safety devices.
  • Includes carrying case.
  • Runs on 8 oz. butane cartridges (not included).

    FREE OFFER
    Free upon request with any
    Uline order of $750 or more.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
BTU WT.
(LBS.)
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
H-8067SIL Portable Stove 13114" 9,560 5 $70  ADD
CSA certified. For outdoor use only.
COMPATIBILITY:
  • Butane notched-collar fuel cartridge
USAGE:
  • High: 1.25 hours
  • Low: 2.5 hours
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H33 x 28 x 10 cm13 x 11 x 4"
WEIGHT2.3 kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/02/2026 11:11:36 PM; CNWEB23