Uline 5S Dry Zone Shadow Board - Green

Organize workspace according to 5S lean principles.
  • Reduce clutter and avoid missing tools.
  • Polyethylene bonded aluminum board lasts a lifetime.
  • Easy to clean, corrosion and UV-resistant.
  • Rubber grippers hold tools securely.
  • Tool mounting hardware included.
  • Use with 5S Dry Zone Shadow Board Cleaning Tool Kit, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W
WT
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-8043G 5S Dry Zone Shadow Board 68 x 30" 28 $573 $560  ADD
THICKNESS:
  • 1/4"
TEMPERATURE:
  • -50° to 79° C (-58° to 175° F)
FEATURES:
  • Resists chemicals, abrasions and impacts.
INCLUDES:
  • Tool Mounting Hardware:
    • (14) Captive Nuts
    • (10) 1/2" Screws
    • (5) Holders
    • (4) 3/8" Screws
    • (2) 1 1/2" Hooks
  • Hardware for wall mounting is not included.
ASSEMBLY:
  • Phillips head screwdriver needed.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS H x W173 x 76 cm68 x 30"
WEIGHT13 kg28 lbs.
PARTS:
  • H-8043-HDWR Hardware Set for 5S Dry Zone Shadow Boards
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/02/2026 08:24:52 PM; CNWEB5