High Capacity Low Profile Floor Scale - 4 x 4', 20,000 lbs x 5 lbs

Weigh loaded pallets on heavy-duty steel scale. Place pallets on scale or drive on with optional ramp.
  • 20,000 lb. capacity for your heaviest loads. Weigh heavy machinery, IBC tanks and iron casting.
  • Easy-to-read LED display with 15' cable and mounting bracket included.
  • LB/KG convertible. • Full capacity tare.
  • Auto zero tracking. • Factory pre-calibrated.
  • Powered by included AC adapter.
1 YEAR WARRANTY
MODEL
NO.
DIMENSIONS CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE
EACH
ADD TO
CART
H-8031 4' x 4' x 6" 20,000 lbs. x 5 lbs. 320 $3,133  ADD
DROP SHIPS IN 6 DAYS
PRIOR TO USE:
  • Mount LED display with 15' instrument cable and mounting bracket. 
    • Display, power adapter & instrument cable ship inside the junction box.
DIMENSIONS:
  • AC Adapter Cord: 5'
TEMPERATURE:
  • To Maintain NTEP Accuracy: -10° to 40° C (14° - 104° F) 
APPLICATION MODES:
  • Weighing
  • Counting
  • Accumulation
  • Hold
COMPATIBILITY:
  • Computer Interface: RS232 port
  • May work with other printers but compatibility is not guaranteed. 
FEATURES:
  • Has overload protection.
  • Levels by screwing the lugs on the feet.
USAGE:
  • No wheels- Move with a forklift. 
  • Position forks in middle of scale.
  • Center product on platform for accurate reading.
    • Overhang is okay as long as it does not touch the ground.
SPECIFICATIONS:
  • Linearity/Repeatability: 1 d (5 lb)
COMPLIANCE:
  • NTEP ClassIII Certified. Not legal for trade until inspected.
  • Not Measurement Canada Approved.
  • CSA Approved
  • Calibration:
    • Pre-calibrated by manufacturer.
    • Calibrating once a year by local Weights and Measures Service Agency recommended.
    • If using in legal for trade application, contact local Weights and Measures Service Agency for calibration.
POWER SUPPLY:
  • AC Adapter:
    • Input: 100-240V, 50/60Hz, 1.6A
    • Output: 9V/1.2A
ACCESSORIES:
  • Tower Mount: H-754LEDSTND
FEATURES:
  • Has overload protection.
  • Levels by screwing the lugs on the feet.
  • Powder coated
SPECIFICATIONSMETRICIMPERIAL
CAPACITY/ACCURACY9,071 kg x 2 kg20,000 lbs. x 5 lbs.
DIMENSIONS122 x 122 x 15 cm4' x 4' x 6"
SHIPPING WEIGHT229 kg505 lbs.
ACCESSORIES:
  • H-4601 Low Profile Floor Scale Printer
  • H-7978 Low Profile Floor Scale Label Printer
  • H-8032 Optional Ramp for High Capacity Floor Scales - 4 x 4', 20,000 lbs
  • H-9547 Floor Scale Bump Guard - 4'
PARTS:
  • H-754-5043 Foot for Standard Low Profile Floor Scales
  • H-754-53081 Junction Box for Standard Low Profile Floor Scales
  • H-754-7510CB Cable for Standard Low Profile Scales
  • H-754-LEDADA AC Adapter for Low Profile Floor Scales
  • H-754-LP7510 LP7510A Display Indicator Kit for Standard Low Profile Floor Scales
Unable to find what you're looking for? Please contact us.
Add to Shopping List
11/03/2026 01:30:02 AM; CNWEB23