Security Poly Bulk Truck - 38 Bushel, Red

Securely store and transport expensive linen, alcohol and tools.
  • Tough polyethylene won't crack, dent or corrode. Hand grips for easy transport.
  • Rust resistant, powder coated steel base provides added support.
  • Sliding door locks for security. Includes 2 keys.
  • 2 fixed 43 x 23" plastic shelves hold up to 150 lbs. each.
  • Bottom drain holes for efficient cleaning.
  • 6" non-marking polyurethane casters: 2 swivel, 2 rigid.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION OVERALL DIM.
L x W x H
CU. FT.
CAP.
BUSHEL
CAP.
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 2+
H-8026R Security 51 x 29 x 67" 48 38 1,000 210 $3,140 $3,065  ADD
DROP SHIPS IN 3 DAYS
DIMENSIONS:
  • Overall (Actual): 50 1/2 x 28 x 66 3/4"
  • Opening: 27 x 38" (L x W)
THICKNESS:
  • Base: 14 gauge
MATERIAL:
  • Shelf: Virgin LDPE (Low Density Polyethylene)
TEMPERATURE:
  • -29° to 60° C (-20° to 140° F)
INCLUDES:
  • (2) Keys (Keyed alike)
SHIPPING:
  • Ships assembled
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIM L x W x H130 x 74 x 170 cm51 x 29 x 67"
CAPACITY454 kg1,000 lbs.
WEIGHT95 kg210 lbs.
PARTS:
  • H-5201RIGID Polyurethane Caster for Poly Bulk Trucks - Rigid, 6 x 2"
  • H-5201SWIVL Polyurethane Caster for Poly Box Trucks - Swivel, 6 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
10/13/2026 07:19:30 AM; CNWEB4