LED Task Light - Cordless

Incredibly bright light for workshops and garages.
  • Rechargeable lithium-ion battery lasts up to 5 hours.
  • Take it anywhere. Long-lasting LED light. Two brightness levels.
  • Convenient hook and magnet to position light.
  • USB charger included.
MODEL
NO.
DESCRIPTION WATTS LUMENS PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-8014 Cordless 5 500 $77 $73  ADD
DIMENSIONS:
  • Light: 10 x 3 x 3" (L x W x D)
MATERIAL:
  • Light Housing: ABS fire retardant plastic
  • Neodymium magnet
FEATURES:
  • Run Time: 5 hours on low setting
  • Charging indicator light
  • Swivel hook
SPECIFICATIONS:
  • Battery Type: Lithium-ion 3000mAh
TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 12:44:22 PM; CNWEB23