OHAUS Ranger® 7000 Digital Scale - 150 lbs x .002 lb

MEASUREMENT CANADA APPROVED

The Holy Grail of scales. Replaces your lab, counting and industrial instruments.
  • 10 application modes, including parts counting, check weighing and dynamic weighing for unstable loads.
  • Excellent accuracy for weighing fine powders and small precision parts.
  • LB/OZ/LB:OZ/KG/G convertible.
  • Stores weights and descriptions for up to 300 items.
  • Rugged, cast metal housing with sealed indicator.
  • Smooth, stainless steel platform resists corrosion and cleans easily.
  • Includes 10' power cord.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
PLATFORM
STYLE
CAPACITY/
ACCURACY
SHPG.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7995 14 3/4 x 12 1/4" Stainless Steel 150 lbs. x .002 lb. 30 $3,323 $3,252  ADD
PRIOR TO USE:
  • Calibration not required:
    • Scales are calibrated before leaving the manufacturer's facility.
DIMENSIONS:
  • Overall: 18.4 x 14.9 x 5" (L x W x H)
  • Control Panel: 10.5 x 4.6 x 2.8"
MATERIAL:
  • Load Cell: Aluminum alloy
TEMPERATURE:
  • Operating: -10° to 40° C (14° - 104° F)
APPLICATION MODES:
  • Weighing
  • Parts counting
  • Percent weighing
  • Check weighing
  • Check counting
  • Dynamic weighing (display hold)
  • Filling
  • Formulation
  • Differential weighing
  • Density weighing
FEATURES:
  • Display: Graphic LCD
  • Computer Interface: RS232 Port, USB
  • Weigh below hook for larger items and gravity testing.
SPECIFICATIONS:
  • Minimum Piece Weight: .002 lb
  • Minimum Sample Weight: .02 lb
  • Internal Counting Resolution: 1:1,500,000
  • Maximum Displayed Resolution: 1:75,000
  • Capacity/Accuracy:
    • OZ: 2400 x 0.5
    • KG: 60 x 0.01
    • G: 60,000 x 10
  • Linearity: 2 d (0.004 lb)
  • Repeatability: 2 d (0.004 lb)
COMPLIANCE:
  • NTEP and Measurement Canada approved.
  • Not legal for trade until inspected.
  • Manufacturer meets ISO 9001:2008 standards.
POWER SUPPLY:
  • Cannot run on batteries.
MODEL NUMBER:
  • OHAUS: R71MD60
SPECIFICATIONSMETRICIMPERIAL
PLATFORM SIZE37 x 31 cm14 3/4 x 12 1/4"
CAPACITY/ACCURACY68 kg x 907 mg150 lbs. x .002 lb.
SHIPPING WEIGHT14 kg30 lbs.
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/04/2026 01:10:32 AM; CNWEB25