OHAUS Ranger® 7000 Digital Scale - 6 lbs x .0001 lb

MEASUREMENT CANADA APPROVED

The Holy Grail of scales. Replaces your lab, counting and industrial instruments.
  • 10 application modes, including parts counting, check weighing and dynamic weighing for unstable loads.
  • Excellent accuracy for weighing fine powders and small precision parts.
  • LB/OZ/LB:OZ/KG/G convertible.
  • Stores weights and descriptions for up to 300 items.
  • Rugged, cast metal housing with sealed indicator.
  • Smooth, stainless steel platform resists corrosion and cleans easily.
  • Includes 10' power cord.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
PLATFORM
STYLE
CAPACITY/
ACCURACY
SHPG.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7991 11 x 11" Stainless Steel 6 lbs. x .0001 lb. 19 $3,323 $3,252  ADD
PRIOR TO USE:
  • Calibration not required:
    • Scales are calibrated before leaving the manufacturer's facility.
DIMENSIONS:
  • Overall: 16 1/2 x 11 x 4 1/2" (L x W x H)
  • Control Panel: 10.5 x 4.6 x 2.8"
MATERIAL:
  • Load Cell: Aluminum alloy
TEMPERATURE:
  • Operating: -10° to 40° C (14° - 104° F)
APPLICATION MODES:
  • Weighing
  • Parts counting
  • Percent weighing
  • Check weighing
  • Check counting
  • Dynamic weighing (display hold)
  • Filling
  • Formulation
  • Differential weighing
  • Density weighing
FEATURES:
  • Display: Graphic LCD
  • Computer Interface: RS232 Port, USB
  • Weigh below hook for larger items and gravity testing.
SPECIFICATIONS:
  • Minimum Piece Weight: 0.0001 lb.
  • Minimum Sample Weight: 0.001 lb.
  • Internal Counting Resolution: 1:1,200,000
  • Maximum Displayed Resolution: 1:60,000
  • Capacity/Accuracy:
    • OZ: 96 x 0.002
    • KG: 3 x 0.00005
    • G: 3,000 x 0.05
  • Linearity: 2 d (0.0002 lb)
  • Repeatability: 2 d (0.0002lb)
COMPLIANCE:
  • NTEP and Measurement Canada approved.
  • Not legal for trade until inspected.
  • Manufacturer meets ISO 9001:2008 standards.
POWER SUPPLY:
  • Cannot run on batteries.
MODEL NUMBER:
  • OHAUS: R71MD3
SPECIFICATIONSMETRICIMPERIAL
PLATFORM SIZE28 x 28 cm11 x 11"
CAPACITY/ACCURACY2.7 kg x 45 mg6 lbs. x .0001 lb.
SHIPPING WEIGHT8 kg19 lbs.
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/04/2026 01:04:40 AM; CNWEB25